Shop All Ice and Beverage Machine Parts
Scotsman
Bin Top Kit
Mfr # KBT29
Zoro # G7114694
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 27
- Depth (In.) 14
- For Use With 30 in Cubers, Flakers 10/5, Nugget Machines
- Height (In.) 7
- Made Of Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # KBT29
- Zoro # G7114694
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Width (In.) | 27 |
Depth (In.) | 14 |
Height (In.) | 7 |
Details
Item | Bin Top Kit |
For Use With | 30 in Cubers, Flakers 10/5, Nugget Machines |
Made Of | Stainless Steel |
Construction Material | Stainless Steel |
Accessory Type | Bin Top Kit |
Compatible with Manufacturer Model Number | B842S, BH801 |
Product Type | Bin Top Kit |
Compatible with Manufacturer Part Number | B842S, BH801 |
Compatible Manufacturer Part Number | B842S, BH801 |
Compatible with Manufacturer Model Number [NEW] | B842S, BH801 |
Compatible Manufacturer Model Number | B842S, BH801 |
For Use with Mfr. Model Number | B842S, BH801 |
For Use With Mfr. Model Number | B842S, BH801 |
Description
Bin Top Kit, Product Type Bin Top Kit, Compatible with Manufacturer Model Number B842S, BH801, For Use With 30 in Cubers, Flakers 10/5, Nugget Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weatherhood, 14 In. (16D557)
- COPELAND Dual Pressure Control (985-CP2M-7A)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 25", MERV (FC200E1029)
- SCOTSMAN Fan Motor, For 56FK02, Fits Scotsman (18-8971-01)
- SCOTSMAN Evaporator, For 56FJ97, Fits Scotsman (02-4758-21)
- SCOTSMAN Water Sensor Cover, For 56FJ86 (02-4825-12)
- SCOTSMAN Drip Tray, For 56FJ96, Fits Scotsman (A40298-002)
- SCOTSMAN Evaporator Fan Motor, For 56FK13 (EM01-01)
- SCOTSMAN Drip Tray, For 56FJ88, Fits Scotsman (A40298-001)
- MANITOWOC Dump Valve (000001767)
- Scotsman Ice and Beverage Machine Parts