Shop All Ice and Beverage Machine Parts
Scotsman
Bin Caster Kit
Mfr # KBC1P
Zoro # G6952136
product price: $301.00
/ea
Free Shipping & Returns
$301.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 24
- Width (In.) 5
- Height (In.) 6
- Made Of Steel/Rubber
- For Use With Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # KBC1P
- Zoro # G6952136
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Depth (In.) | 24 |
Width (In.) | 5 |
Height (In.) | 6 |
Details
Item | Bin Caster Kit |
Made Of | Steel/Rubber |
For Use With | Bins |
Construction Material | Steel/Rubber |
Accessory Type | Bin Caster Kit |
Compatible with Manufacturer Model Number | B330P, B530P |
Compatible with Manufacturer Model Number [NEW] | B330P, B530P |
Compatible with Manufacturer Part Number | B330P, B530P |
Compatible Manufacturer Part Number | B330P, B530P |
Compatible Manufacturer Model Number | B330P, B530P |
For Use with Mfr. Model Number | B330P, B530P |
For Use With Mfr. Model Number | B330P, B530P |
Description
Bin Caster Kit, Compatible with Manufacturer Model Number B330P, B530P, For Use With Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Anti-Blowback Hose Adaptor, 1-1/4"L, Brass (EZABM90)
- DAYTON Replacement Blade, 24 In. (23NU09)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- FIREYE Quick Connect Cable, 10 ft. (59-598-3)
- SCOTSMAN Ice Level Control Kit (KVS)
- SCOTSMAN Grill, For 56FJ91, Fits Scotsman (02-4778-01)
- SCOTSMAN Evaporator, For 56FJ97, Fits Scotsman (02-4758-21)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- SCOTSMAN Clip, Water Inlet (02-4381-03)
- SCOTSMAN Anti Microbial Wand (ADS-AB6)
- FOLLETT ICE Shuttle Sensor (00130849)
- Scotsman Ice and Beverage Machine Parts