Shop All Ice Storage Bins
Scotsman
48 in W X 50 in H X 34 in D Ice Storage Bin
Mfr # B948S
Zoro # G9819984
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,926.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 893 lb
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 48 in
- Overall Height - Ice Machines 50 in
- Overall Depth - Ice Machines 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # B948S
- Zoro # G9819984
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Overall Width - Ice Machines | 48 in |
Overall Height - Ice Machines | 50 in |
Overall Depth - Ice Machines | 34 in |
Height | 50" |
Depth | 34" |
Width | 48" |
Overall Depth | 34 in |
Overall Height | 44 in |
Overall Width | 48 in |
Description
Ice Storage Bin, Storage Capacity 893 lb, Door Type Top Hinged, Overall Height 44 in, Overall Width 48 in, Overall Depth 34 in, Finish Metallic, Antimicrobial No, Includes Legs Yes, Drain Type Recessed Drain, Includes Ice Scoop, Liner Material Polyethylene, Standards ISO 9001:2000, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- DEXTER RUSSELL Scalloped Utility Slicer 9 In (13563)
- STERO DISHWASHER Socket Relay Nds-8 (P47-6352)
- GE Bake Element (WB44X200)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530S)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525A-1)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530P)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525W-1)
- STARCRAFTS Starcrafts 72286 Stainless Steel Double Wall Ice Bucket with Lid 2 Liter (72286)
- ACHLA DESIGNS Achla C-55C Large Oval Steel Tub with Copper Plated Finish (C-55C)
- HAPCO-ELMAR R1500SAND-Essential3 Qt. Round Ice Bucket W/O Handles, Sand, PK 36 (R1500SAND)
- Scotsman Ice Storage Bins