Shop All Ice Storage Bins
Scotsman
30 in W X 50 in H X 34 in D Ice Storage Bin
Mfr # B530P
Zoro # G2197076
product price: $1,392.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,392.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 536 lb
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 30 in
- Overall Height - Ice Machines 50 in
- Overall Depth - Ice Machines 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # B530P
- Zoro # G2197076
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 50 in |
Overall Depth - Ice Machines | 34 in |
Width | 30" |
Depth | 34" |
Height | 50" |
Overall Width | 30 in |
Overall Depth | 34 in |
Overall Height | 44 in |
Dimensions (H x W x D) | 44 in x 30 in x 34 in |
Description
Ice Storage Bin, Storage Capacity 536 lb, Door Type Top Hinged, Overall Height 44 in, Overall Width 30 in, Overall Depth 34 in, Finish Polyethylene, Antimicrobial No, Includes Legs Yes, Drain Type Recessed Drain, Includes Ice Scoop, Liner Material Polyethylene, Standards ISO 9001:2000, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Laguiole, Steak Knife, Natural Wood Handle, 4" Blade, 13/0, 8.88" , set of 12 (S943)
- TABLECRAFT Spice Spoon Set, Tad, Dash, Pinch, Smi, 4PCS (H723)
- JACKSON Bullet Foot 1-1/2H 1-3/8" D (53401080103)
- BAY VALLEY Bay Valley 18-21 Count Whole Dill Pickles 1 gal., PK4 (12721281170)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525W-1)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530S)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525A-1)
- MAGIC CHEF Portable Countertop Ice Maker, 27 lb., Red (MCIM22R)
- BK RESOURCES Ice Bin Beverage Holder Insert, Fits 18" Deep (BK-IBBH-18)
- AMGOOD 18in x 12in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-181210)
- HAPCO-ELMAR R1520BLK-Essential Ice Bucket Lid For R1500, Black, PK 36 (R1520BLK)
- Scotsman Ice Storage Bins