Shop All Ice Storage Bins
Scotsman
30 in W X 37 in H X 34 in D Ice Storage Bin
Mfr # B330P
Zoro # G7212037
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 344 lb
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 30 in
- Overall Height - Ice Machines 37 in
- Overall Depth - Ice Machines 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # B330P
- Zoro # G7212037
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 37 in |
Overall Depth - Ice Machines | 34 in |
Width | 30" |
Height | 37" |
Depth | 34" |
Overall Depth | 34 in |
Overall Width | 30 in |
Overall Height | 31 in |
Description
Ice Storage Bin, Storage Capacity 344 lb, Door Type Top Hinged, Overall Height 31 in, Overall Width 30 in, Overall Depth 34 in, Finish Polyethylene, Antimicrobial No, Includes Legs Yes, Drain Type Recessed Drain, Includes Ice Scoop, Liner Material Polyethylene, Standards ISO 9001:2000, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Filter DrierDanfoss New R290 (303-241D)
- CUISINART HAND BLENDR 2SPD 16OZ BL (CSB-179)
- BUNN Lubrifilm Tubes, 4Oz Haynes (M2550.0000)
- VOLLRATH Roasting Pan Bottom (68367)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530S)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530P)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525A-1)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525W-1)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, White, PK 36 (R2020WHT)
- HAPCO-ELMAR R2500WHT-Essential 1.5 Qt. Square Ice Bucket, White, PK 36 (R2500WHT)
- AMGOOD 18in x 12in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-181210)
- Scotsman Ice Storage Bins