Shop All Ice Makers
Scotsman
30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb
Mfr # CU3030SW-1
Zoro # G9893353
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,938.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 347 lb
- Ice Machine Storage Capacity 26 lb
- Cube Type Half Dice
- Condenser Cooling - Ice Machines Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # CU3030SW-1
- Zoro # G9893353
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 33 in |
Overall Depth - Ice Machines | 30 in |
Cord Length | 6 ft |
Overall Height | 33 in |
Overall Width | 30 in |
Overall Depth | 30 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Water, Cube Type Half Dice, Ice Production per Day 347 lb, Storage Capacity 110 lb, Overall Height 33 in, Overall Width 30 in, Overall Depth 30 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in Flare, Refrigerant Type R-404a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Drain Type 1/2 in FPT; 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Inlet Valve (7965)
- VICTOR ALLEN 10oz French Roast Ground Coffee, PK6 (FG015810)
- SCOTSMAN Receptacle-Fp Screw For - Part# Sc02-4215-01 (SC02-4215-01)
- PITCO Pump/Motor Assembly (60143513-CL)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522A-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0522SA-1)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- Scotsman Ice Makers