Shop All Ice Makers
Scotsman
30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 250 lb
Mfr # CU3030MA-1
Zoro # G9893371
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,864.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 110 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 30 in
- Overall Height - Ice Machines 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # CU3030MA-1
- Zoro # G9893371
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 33 in |
Overall Depth - Ice Machines | 30 in |
Overall Width | 30 in |
Cord Length | 6 ft |
Overall Depth | 30 in |
Overall Height | 33 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 313 lb, Storage Capacity 110 lb, Overall Height 33 in, Overall Width 30 in, Overall Depth 30 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in Flare, Refrigerant Type R-404a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Drain Type 1/2 in FPT; 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA PAN Cookie Sheet Med14X14 (10205MC-6)
- TURBO AIR Hinge Bottom Left (P992900407)
- HATCO Warmer Element 120V 1725W (R02.08.116D.00)
- DIXIE Spoon, White, Medium Weight, PK960 (SSS21P)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb (CU3030SW-1)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID540W-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0522SA-1)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522A-1)
- MAXX ICE Self-Contained Ice Machine Produces Up to 125 lbs. of Ice Daily (MIM125H)
- Scotsman Ice Makers