Scotsman

30 in W X 30 in H X 39 in D Ice Dispenser (Discontinued)


Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Ice Makers

Key Features

  • Ice Machine Style Countertop
  • Ice Production per Day Does Not Produce Ice
  • Ice Machine Storage Capacity 200 lb
  • Cube Type Does Not Make Ice
  • Overall Width - Ice Machines 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width - Ice Machines 30 in
Overall Height - Ice Machines 30 in
Overall Depth - Ice Machines 39 in
Overall Height 35 5/8 in
Overall Width 30 in
Cord Length Not Available
Overall Depth 30 in

Description

Ice Dispenser, Storage Capacity 200 lb, Dispenser Actuation Push Bar, Overall Height 35 5/8 in, Overall Width 30 in, Overall Depth 30 in, Control Type Lever, Voltage 115V AC, Cord Length Not Available, Current 15 A, Features 2 yr Warranty on Parts, 1 yr Warranty on Labor, Can Be Combined with Cube or Nugget Ice Machines, Factory-Tested, Power Source Electric, Standards cULus Listed, ISO Certified, NSF Certified, Weight 200 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products