Shop All Ice Makers
This Product is Discontinued
Scotsman
30 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 525 lb (Discontinued)
Mfr # C0530MA-1
Zoro # G9819835
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ice Machine Style Modular
- Ice Production per Day 525 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # C0530MA-1
- Zoro # G9819835
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 23 in |
Overall Depth - Ice Machines | 24 in |
Overall Height | 23 in |
Overall Width | 30 in |
Overall Depth | 24 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Ice Production per Day 525 lb, Cube Type Dice, Overall Height 23 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Cord Length n/a, Current 15.2 A, Drain Type 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.