Shop All Ice Makers
Scotsman
24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb
Mfr # UC2724MA-1
Zoro # G1896967
product price: $3,840.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,840.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 282 lb
- Ice Machine Storage Capacity 80 lb
- Cube Type Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # UC2724MA-1
- Zoro # G1896967
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 24 in |
Overall Height - Ice Machines | 29 in |
Overall Depth - Ice Machines | 36 in |
Overall Depth | 28 3/8 in |
Overall Width | 24 in |
Overall Height | 39 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 282 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 28 3/8 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FNPT, Refrigerant Type R-134a, Voltage 115V, Control Type Not a Dispenser, Current 15 A, Drain Type 3/4 in FPT, Features Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Plastic Latch Kit : Small 2 Ho (60263)
- MAYHEW SHAKE-N-BREAK SET (MY32029)
- COMMODITY HONEY Commodity Light Amber Honey 60lbs (9005)
- HATCO Contactor 3P 40/50A 24V (2.01.167)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- Scotsman Ice Makers