Shop All Ice Makers
Scotsman
24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 225 lb
Mfr # UC2024SA-1
Zoro # G1897159
product price: $3,084.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,084.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 227 lb
- Ice Machine Storage Capacity 80 lb
- Cube Type Half Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # UC2024SA-1
- Zoro # G1897159
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 24 in |
Overall Height - Ice Machines | 29 in |
Overall Depth - Ice Machines | 36 in |
Overall Width | 24 in |
Overall Height | 39 in |
Overall Depth | 28 3/8 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 227 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 28 3/8 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FNPT, Refrigerant Type R-134a, Voltage 115V, Control Type Not a Dispenser, Current 15 A, Drain Type 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEER NUTS Beer Nuts Original Sweet & Salty Peanut Beer Bottle Bag 1.75 oz., PK48 (00065)
- JIFFY FOIL Full Size Steam Table Pan Deep, PK50 (8540)
- BEVERAGE-AIR Gasket - Drawer(Bottom), 23.125 X 8.5 Sped27/60 (712-012D-31)
- MANITOWOC Bin Door Assy (7602603)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- SCOTSMAN Ice Maker, Half Dice Cube, 1000 lb per Day (MC1030SA-32)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522A-1)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- JEFA TECH Whynter Freestanding Ice Maker - 44lb capacity (FIM-450HS)
- Scotsman Ice Makers