Shop All Ice Makers
Scotsman
24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 225 lb
Mfr # UC2024MA-1
Zoro # G1892749
product price: $3,081.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,081.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 80 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 24 in
- Overall Height - Ice Machines 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # UC2024MA-1
- Zoro # G1892749
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 24 in |
Overall Height - Ice Machines | 29 in |
Overall Depth - Ice Machines | 36 in |
Overall Depth | 28 3/8 in |
Overall Width | 24 in |
Overall Height | 39 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 227 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 28 3/8 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FNPT, Refrigerant Type R-134a, Voltage 115V, Control Type Not a Dispenser, Current 15 A, Drain Type 3/4 in FPT, Features Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- VULCAN HART Air Shutter (00-719241)
- COMMODITY OAT PRODUCTS Commodity Quick Oats 50lbs (10T-QK21)
- POPCHIPS Snacks, PK 30 (F-AR-94005)
- SCOTSMAN 20 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 100 lb (CU0920MA-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0530SA-1)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID540W-1)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs. (SK-219)
- Scotsman Ice Makers