Shop All Ice Makers
Scotsman
22 in W X 53 in H X 33 in D Ice Dispenser
Mfr # HD22B-1
Zoro # G9819564
product price: $3,827.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,827.99
Free 30-Day Returns
Key Features
- Ice Machine Style Floor-Standing
- Ice Production per Day Does Not Produce Ice
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 22 in
- Overall Height - Ice Machines 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # HD22B-1
- Zoro # G9819564
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 53 in |
Overall Depth - Ice Machines | 33 in |
Cord Length | 11 ft |
Height | 53" |
Width | 22" |
Depth | 33" |
Overall Height | 47 1/4 in |
Overall Depth | 33 1/2 in |
Overall Width | 22 in |
Description
Ice Dispenser, Storage Capacity 120 lb, Dispenser Actuation Push Chute, Overall Height 47 1/4 in, Overall Width 22 in, Overall Depth 33 1/2 in, Control Type Rocking Chute, Voltage 115V AC, Antimicrobial Yes, Cord Length 11 ft, Current 15 A, Drain Type 3/4 in FPT, Features 11 ft power cord, Removable Top Panel Allows Access to the Bin, Includes Power Cord, Power Source Electric, Standards AHRI, cULus Listed, NSF Certified, REVIT, Weight Not Available
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE546)
- STAR MANUFACTURING Head, Pump (M2-22017)
- RANDELL Valve, Top Burner (RDHP-8)
- WINCO Third Size Wire Pan Grate (PGW-510)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0522SA-1)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- SCOTSMAN 15 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 58 lb (CU0415MA-1)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb (CU3030SW-1)
- SCOTSMAN 20 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 100 lb (CU0920MA-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0530SA-1)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- Scotsman Ice Makers