Shop All Ice Makers
Scotsman
20 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 100 lb
Mfr # CU0920MA-1
Zoro # G6513647
product price: $2,701.99
/ea
Free Shipping & Returns
$2,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 57 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 20 in
- Overall Height - Ice Machines 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # CU0920MA-1
- Zoro # G6513647
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 20 in |
Overall Height - Ice Machines | 38 in |
Overall Depth - Ice Machines | 24 in |
Overall Width | 20 in |
Cube Size | 7/8" x 7/8" x 7/8" |
Overall Height | 38 in |
Cord Length | 6 ft |
Drain Size | 3/4" FPT |
Overall Depth | 24 in |
Inlet Size | 1/4" |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 100 lb, Storage Capacity 57 lb, Overall Height 38 in, Overall Width 20 in, Overall Depth 24 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in OD Plastic Tubing, Refrigerant Type R-134a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Drain Type 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Tomato Ketchup Squeeze Bottle, 20 oz Bottle, 3PK (20901009)
- APW WYOTT Knob (APW2R-55825)
- BLODGETT Ignition Control For - Part# Bl54388 (BL54388)
- VICTOR ALLEN 2.0 Holiday Variety Pk GB, ChCC, PpBk, CaCC, SpCk, CVN- VA, PK96 (FG017081)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID540W-1)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb (CU3030SW-1)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- Scotsman Ice Makers