Shop All Ice Makers
Scotsman
16-1/2" x 23-3/4" Enclosed Stainless Steel Ice Dispenser Stand
Mfr # HST16
Zoro # G1896398
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Production per Day Does Not Produce Ice
- Cube Type Does Not Make Ice
- Overall Height 32 in
- Overall Width 16 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # HST16
- Zoro # G1896398
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Height | 32 in |
Overall Width | 16 1/2 in |
Overall Depth | 23 3/4 in |
Details
Ice Production per Day | Does Not Produce Ice |
Cube Type | Does Not Make Ice |
Item | Ice Machine Stand |
Material | Stainless Steel |
Accessory Type | Ice Machine Stand |
Compatible with Manufacturer Model Number | HID312 |
Compatible Manufacturer Part Number | HID312 |
Compatible with Manufacturer Model Number [NEW] | HID312 |
Compatible with Manufacturer Part Number | HID312 |
Compatible Manufacturer Model Number | HID312 |
For Use with Mfr. Model Number | HID312 |
For Use With Mfr. Model Number | HID312 |
Description
Ice Machine Stand, Material Stainless Steel, Compatible Manufacturer Part Number HID312, Overall Height 32 in, Overall Width 16 1/2 in, Overall Depth 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Bearing, Flange (00-081656)
- ROBERTSHAW Ice Maker Water Valve, 7/16" Inlet/Outlet (IMV-1101)
- BUNN Control, Liquid Level, 1 Sec For Bunn - Part# Bu7074-1026 (BU7074-1026)
- DEXTER RUSSELL Forged Bayonet Fork, 11-1/2 In (30407)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID540W-1)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb (CU3030SW-1)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522W-1)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- Scotsman Ice Makers