Shop All Ice Makers
Scotsman
15 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 80 lb
Mfr # CU0715MA-1
Zoro # G6445853
Free Shipping & Returns
$2,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 36 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 15 in
- Overall Height - Ice Machines 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # CU0715MA-1
- Zoro # G6445853
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15 in |
Overall Height - Ice Machines | 38 in |
Overall Depth - Ice Machines | 24 in |
Inlet Size | 1/4" |
Cord Length | 6 ft |
Overall Width | 15 in |
Overall Depth | 24 in |
Overall Height | 38 in |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 80 lb, Storage Capacity 36 lb, Overall Height 38 in, Overall Width 15 in, Overall Depth 24 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in OD Plastic Tubing, Refrigerant Type R-134a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Drain Type 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Royale Solid Dish CLoth 100% Cotton Terry Black (22987)
- AMTEX Xtr Hvy Weight Teaspoon, Plastic 1000 Ea, 1000PK (A603)
- MIRACLE FOOT Miracle of Aloe Aloe Foot Gel 1 oz , 12PK (05026)
- ENSURE Ensure Clear Drink Mixed Fruit 10 Fl oz., PK12 (62479)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522W-1)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb (CU3030SW-1)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- KOOLAIRE Ice Cube Machine, 675 lb Ice Produce/Day (KDT0700A)
- Scotsman Ice Makers