Shop All Ice Makers
Scotsman
15 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 58 lb
Mfr # CU0415MA-1
Zoro # G6598995
Free Shipping & Returns
$2,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 36 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 15 in
- Overall Height - Ice Machines 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # CU0415MA-1
- Zoro # G6598995
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15 in |
Overall Height - Ice Machines | 38 in |
Overall Depth - Ice Machines | 24 in |
Overall Depth | 24 in |
Inlet Size | 1/4" |
Overall Height | 38 in |
Overall Width | 15 in |
Cord Length | 6 ft |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 58 lb, Storage Capacity 36 lb, Overall Height 38 in, Overall Width 15 in, Overall Depth 24 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in OD Plastic Tubing, Refrigerant Type R-134a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Drain Type 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Relay, Power, 120V 30A (MER340089)
- VULCAN HART Heating Element - 480V/2700W (351360-3)
- STRUCTURAL CONCEPTS Digital T-Meter (30806)
- BAR MAID Spreader Mayo For Bar Maid - Part# Barcr-925 (BARCR-925)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 1000 lb per Day (MC1030SA-32)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- Scotsman Ice Makers