Shop All Ice Makers
Scotsman
15 in W X 24 in H X 35 in D Ice Maker, Ice Production Per Day: 145 lb
Mfr # UF1415A-1
Zoro # G1897186
Free Shipping & Returns
$4,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 36 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 15 in
- Overall Height - Ice Machines 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # UF1415A-1
- Zoro # G1897186
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15 in |
Overall Height - Ice Machines | 24 in |
Overall Depth - Ice Machines | 35 in |
Overall Width | 15 in |
Overall Depth | 23 3/4 in |
Overall Height | 37 5/8 in |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 142 lb, Storage Capacity 36 lb, Overall Height 37 5/8 in, Overall Width 15 in, Overall Depth 23 3/4 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in OD Plastic Tubing, Refrigerant Type R-134a, Voltage 115V, Control Type Not a Dispenser, Current 15 A, Drain Type 3/4 in FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket 25 1/2" X 53" (811125)
- TOOTSIE ROLL Frooties, Fruit Punch, 388 oz Bag, 360 PiecesBag (793673)
- DELFIELD Bar Drawer 19 Bk Divider (372-018-003O-S)
- ALLPOINTS Water Gauge Valve Set 1/2" x 5/8" OD Glass Tub For Cleveland, CLE07176 (56-1167)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522W-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 1000 lb per Day (MC1030SA-32)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- Scotsman Ice Makers