Shop All Ice Makers
Scotsman
14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker
Mfr # CU50GA-1
Zoro # G6745733
product price: $2,843.99
/ea
Free Shipping & Returns
$2,843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 26 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 14 7/8 in
- Overall Height - Ice Machines 34 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # CU50GA-1
- Zoro # G6745733
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 14 7/8 in |
Overall Height - Ice Machines | 34 3/8 in |
Overall Depth - Ice Machines | 22 in |
Overall Height | 34 3/8 in |
Overall Width | 14 7/8 in |
Overall Depth | 23 7/8 in |
Cord Length | 6 ft |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Gourmet, Ice Production per Day 64 lb, Storage Capacity 26 lb, Overall Height 34 3/8 in, Overall Width 14 7/8 in, Overall Depth 23 7/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in Compression, Refrigerant Type R-134a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Drain Type 5/8 in Flexible Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Nat To Propane Conversion Kit, Gf40 (8261143)
- GARLAND Pilot Orifice.010 For - Part# Gl227049-10 (GL227049-10)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.1qt TRANSPARENT, 6 7/8" X 4 1/4" X 4" (03021)
- KAIRAK S/S Bearing Roller W/Stud (7386)
- SCOTSMAN 15 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 58 lb (CU0415MA-1)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0530SA-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MB)
- Scotsman Ice Makers