Shop All Protective Floor Coverings
Scotchgard
Surface Protection Film, 1 ft. L, PK10
Mfr # 85897
Zoro # G2100939
product price: $35.29
/pk 10, $3.53/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Thickness 8 mil
- Material PVC
- Color Clear
- Standards NFSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotchgard
- MFR # 85897
- Zoro # G2100939
- UPC # 50051125858972
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 1 ft |
Width | 12 in |
Details
Item | Surface Protection Film |
Thickness | 8 mil |
Material | PVC |
Color | Clear |
Standards | NFSI |
Includes | (10) Case |
For Use With | Ă‚Âż Concrete, Ă‚Âż Sheet Vinyl, Linoleum, Marble, Terrazzo, VCT |
Application | Surface Protection |
Adhesive Backing | Adhesive Backed |
Product Type | Surface Protection Film |
Product Form | Sheet |
Duty Rating | Heavy Duty |
Slip-Resistant | Yes |
Leak-Resistant | Yes |
Fire-Resistant | No |
Compatible Surface Type | Floors, Heavy Traffic Areas, Retail Aisles, Rolling Beds, Rolling Carts, Underneath Chairs and Furniture |
Backing Construction | Film |
Compatible Surface Material | Ceramic Tile, Marble, Sealed Concrete, Terrazzo, Waxed Vinyl |
Coverage Area | 1 sq ft |
Recyclable | No |
Description
Surface Protection Film, Thickness 8 mil, Length 1 ft, Width 12 in, Material PVC, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Material Ceramic Tile, Marble, Sealed Concrete, Terrazzo, Waxed Vinyl, Compatible Surface Type Floors, Heavy Traffic Areas, Retail Aisles, Rolling Beds, Rolling Carts, Underneath Chairs and Furniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Gray, Polypropylene (GRP24200-GY)
- TOUGH GUY 4 in W Cleaning Brick, Black, Not Applicable, 8 in L Overall (2NTJ6)
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 (8250A)
- AMERICO Global Industrial Medium Duty Scouring Pads, Green, 6in x 9in - Case of 20 Pads (670326)
- SCOTCHGARD Film, Srfc, Prtctn, 48""X48"" Pk (MMM85895)
- SCOTCHGARD Surface Protection Film, 2 ft. L, PK10 (85896)
- SCOTCHGARD Surface Protection Film, 4 ft. L, PK10 (85895)
- TRIMACO Self-Adhesive Containment Film, 6 ft.W (949660)
- 3M Dirt Trap Dispenser, 18-3/4" L, 5-9/16" W (36863)
- CAR DEALER DEPOT Carpet Adhesive Film Dispenser (D2430)
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- Scotchgard Protective Floor Coverings