Shop All Floor Finishes and Sealers
Scotchgard
Stone Floor Sealer, Size 1 gal., RTU, PK2
Mfr # 86000
Zoro # G1457473
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 0.0012
- Coverage per Gallon 3000 sq ft
- Dry Time 10 to 30 min
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotchgard
- MFR # 86000
- Zoro # G1457473
- UPC # 50051125860005
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Stone Floor Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Bag, Finish Type High Gloss, For Floor Type Concrete, Marble, Terrazzo, Maximum Drying Time 1 hr, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 10 min, pH Level 11, pH Value Alkaline, Properties Low Foam, Nonflammable, Ready to Use, Standards NFSI Certified, VOC Content 1 Percent, Flash Point 201 Degrees F, Maintenance Frequency Medium, Maximum Application Temperature 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Rear (A) For NSS 2695541 (GSQ1011AX)
- GREASED LIGHTNING Fresh Scent Cleaner and Degreaser 1 gal Liquid (22569245392)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- SCOTCHGARD Floor Protector, 2.5 gal., Bottle, PK2 (85880)
- SCOTCHGARD Floor Finish, 1 gal., Bag, PK2 (85861)
- SCOTCHGARD Floor Finish, 2.5 gal., Frequent, PK2 (59277)
- SCOTCHGARD Floor Finish, 2.5 gal., Low, PK2 (59279)
- SCOTCHGARD Floor Finish, 2.5 gal., Less Frequent, PK2 (59278)
- ZEP Wet Look Floor Finish, 5 Gal (ZUWLFF5G)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- Scotchgard Floor Finishes and Sealers