Shop All Carpet & Upholstery Cleaning Chemicals
Scotchgard
Spot Remover/Upholstery Cleaner, 17oz., 12/CT, WE PK
Mfr # MMM14003CT
Zoro # G702501345
original price:
$165.99
4% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 fl oz (0.5 quart)
- Type Upholstery/Fabric Cleaner
- Effective to Remove Spot Remover; Soil Remover; Spill Remover; Stain Remover
- Color White
- Application Carpet; Upholstery; Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotchgard
- MFR # MMM14003CT
- Zoro # G702501345
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 17 fl oz (0.5 quart) |
Details
Item | Spot Remover/Upholstery Cleaner |
Type | Upholstery/Fabric Cleaner |
Effective to Remove | Spot Remover; Soil Remover; Spill Remover; Stain Remover |
Color | White |
Application | Carpet; Upholstery; Commercial |
Cleaner Form | Aerosol |
Features | Chemical Resistant; Moisture Resistant; Absorbent; Rinse-free; Non-sticky; Residue-free; Anti-resoiling; Non-flammable |
Description
Spot Remover & Upholstery Cleaner releases both oil-based and water-based soils from carpet and upholstery. Cleaner is specially formulated for daily use on common spots and spills on commercial and residential carpets. Aerosol can delivers a thick white foam that minimizes the overuse of chemicals and moisture on the carpet. By spraying the aerosol foam directly on spot, you get a minimum of overspray. Wipe or blot area with a clean, absorbent cloth. Cleaner requires no rinsing and leaves no sticky residue to cause resoiling. Use to clean most carpet fibers (nylon, polyester, olefin, wool and blends), most carpet styles (loop or cut piles) and upholstery fabrics that can be safely cleaned with water. Cleaner is safe for use on stain-resistant nylon fibers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wet/Dry Vac Super Performance Cloth Filter Bag for Shop Vac Branded Vacuums (CMXZVBE38770)
- CARLISLE FOODSERVICE Band Mop, Looped-End, Green, 369417B00 (369417B00)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 14x19", 2.0mL, Red, PK500 (2302)
- GLARO 23 gal Rigid Liners, 13 1/2 in x 28 in, Black (PLC15)
- SCOTCHGARD Fabric/Upholstery Protector, Odorless 10 oz., PK 6 (MMM4106106CT)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK6 (82801)
- RENOWN 1 lb. Fresh Mint Carpet Deodorant Powder (0154AN)
- CARPET FRESH Carpet Fresh Potpri 14Oz (276147)
- CAPTURE Cleanr Rug Kit Dry 2.5# (3000006681)
- RUSTLICK Non-Silicone Defoamer, 1 Gal. (78640)
- DYMON Spot and Stain Remover, Neutra Gamma (33420)
- Scotchgard Carpet & Upholstery Cleaning Chemicals