Shop All Floor Cleaners and Maintainers
Scotchgard
Floor Protector, Liquid, 2.5 gal, Jug, PK2
Mfr # PS25G
Zoro # G600451605
product price: $395.99
/pk 2, $198.00/ea
Free Shipping & Returns
$395.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Recommended Dilution Ready to Use
- VOC Content 1%
- Cleaner Form Liquid
- Properties Nonflammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotchgard
- MFR # PS25G
- Zoro # G600451605
- UPC # 50638060844163
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 2.5 gal |
Details
Item | Floor Protector |
Container Type | Jug |
Recommended Dilution | Ready to Use |
VOC Content | 1% |
Cleaner Form | Liquid |
Properties | Nonflammable |
Maximum Drying Time | 1 day |
For Floor Type | Linoleum, Rubber, Vinyl |
pH Level | 10 |
Nonflammable | Yes |
pH Value | Alkaline |
Minimum Drying Time | 15 min |
Description
Floor Protector, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, For Floor Type Linoleum, Rubber, Vinyl, Maximum Drying Time 1 day, Minimum Drying Time 15 min, pH Level 10, pH Value Alkaline, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use, VOC Content 1 Percent, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Floor Cleaner, Odorless, 1.5 oz., PK100 (AOF42G01801)
- ASI GROUP ASI Stainless Steel Liquid Soap Dispenser Vertical 0347 (347)
- ARMALY Heavy Duty Utility Sponge For All Purpose 7-3/8 in. L 1 pc (00008)
- MRS. MEYERS CLEAN DAY Clean Day Organic Geranium Scent Liquid Hand Soap 12.5 oz (13104)
- SCOTCHGARD Floor Protector, Liquid, 1 gal, Bag, PK2 (PS1G)
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- ZEP Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK (1041424)
- BONA Bona 1500321 33 oz Floor Care Kit (1500321)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (444N67)
- BEST SANITIZERS Security Floor Treatment Drum, 100 lb. (DS10001)
- HAGERTY 32 Oz. Chandelier Cleaner (91320)
- Scotchgard Floor Cleaners and Maintainers