Shop All Floor Cleaners and Maintainers
Scotchgard
Floor Protector, Liquid, 1 gal, Bag, PK2
Mfr # PS1G
Zoro # G800451597
product price: $185.99
/pk 2, $93.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Recommended Dilution Ready to Use
- VOC Content 1%
- Cleaner Form Liquid
- For Floor Type Linoleum, Rubber, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotchgard
- MFR # PS1G
- Zoro # G800451597
- UPC # 50638060844170
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Floor Protector |
Container Type | Bag |
Recommended Dilution | Ready to Use |
VOC Content | 1% |
Cleaner Form | Liquid |
For Floor Type | Linoleum, Rubber, Vinyl |
Maximum Drying Time | 1 day |
pH Value | Alkaline |
Properties | Nonflammable |
Minimum Drying Time | 15 min |
Nonflammable | Yes |
pH Level | 10 |
Description
Floor Protector, Cleaner Form Liquid, Container Size 1 gal, Container Type Bag, For Floor Type Linoleum, Rubber, Vinyl, Maximum Drying Time 1 day, Minimum Drying Time 15 min, pH Level 10, pH Value Alkaline, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use, VOC Content 1 Percent, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Duster Mitt, Microfiber (1TTY1)
- ZEP Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK (085924)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- HANG TAG WITH SUCTION CUP Hang Tag Air Freshener, 72 Mgo, PK12 (HTSC)
- SCOTCHGARD Floor Protector, Liquid, 2.5 gal, Jug, PK2 (PS25G)
- ARMSTRONG Armstrong 390124 32 oz. Floor Polish (343395)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R55048)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- HOLLOWAY HOUSE Holloway House 77777-5 Quick Shine Floor Finish - 27 oz. (821753)
- TOUGH GUY Gritted Glycerin Base Sweeping Compound (33NU39)
- Scotchgard Floor Cleaners and Maintainers