Shop All Floor Finishes and Sealers
Scotchgard
Floor Finish, 1 gal., Bag, PK2
Mfr # 85861
Zoro # G0375877
original price:
$320.99
23% off
new price: $246.99
/pk 2, $123.50/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Coverage per Gallon 2000 sq ft
- Maintenance Frequency 1 to 3 Times Per Week
- Recommended Dilution Ready to Use
- Flash Point Greater Than 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotchgard
- MFR # 85861
- Zoro # G0375877
- UPC # 50051125858613
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Protector |
Coverage per Gallon | 2000 sq ft |
Maintenance Frequency | 1 to 3 Times Per Week |
Recommended Dilution | Ready to Use |
Flash Point | Greater Than 200 Degrees F |
VOC Content | 0.8g/L |
pH Value | Neutral |
pH Level | 8.2 |
Cleaner Form | Liquid |
Finish Type | High Gloss |
Container Type | Bag |
For Floor Type | Linoleum, Vinyl |
Form | Liquid |
Description
Floor Protector, Cleaner Form Liquid, Container Size 1 gal, Container Type Bag, Finish Type High Gloss, For Floor Type Linoleum, Vinyl, pH Level 8.2, pH Value Neutral, Ready to Use, VOC Content 0.8g/L, Flash Point Greater Than 200 Degrees F, Maintenance Frequency 1 to 3 Times Per Week, Recommended Dilution Ready to Use, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SOLUTIONS 23 Gal. Recycling Trash Can (TI0033)
- S.M. ARNOLD HORSEHAIR PUSH BROOM HEAD 18" (AR92-141)
- ZORO SELECT Mop and Broom Holder, For 7/8 in to 1 1/4 in Handle Dia, 2 1/2 in L, Black, 12 Pack (36LH92)
- HEFTY Contractor Bag 45G 20Pk (E24519)
- SCOTCHGARD Stone Floor Sealer, Size 1 gal., RTU, PK2 (86000)
- SCOTCHGARD Floor Finish, 2.5 gal., Frequent, PK2 (59277)
- SCOTCHGARD Floor Finish, 2.5 gal., Low, PK2 (59279)
- SCOTCHGARD Floor Finish, 2.5 gal., Less Frequent, PK2 (59278)
- SCOTCHGARD Floor Protector, 2.5 gal., Bottle, PK2 (85880)
- BONA Floor Finish, Satin, 1 gal., 2 to 3 hr. (WT130618001)
- PROTOCHEM LABORATORIES 20% Double-Solids High-Gloss Floor Finish 20%, 1 gal., EA1 (PC-67.20-1)
- Scotchgard Floor Finishes and Sealers