Shop All Floor Cleaners and Maintainers
Scotchgard
FabricCarpet Cleaner, Red
Mfr # MMM410716
Zoro # G307479902
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 fl oz (0.4 quart)
- Color Red
- Removes Stain Remover; Soil Remover
- Application Carpet; Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotchgard
- MFR # MMM410716
- Zoro # G307479902
- UPC # 76308873035
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 14 fl oz (0.4 quart) |
Details
Item | Fabric/Carpet Cleaner |
Color | Red |
Removes | Stain Remover; Soil Remover |
Application | Carpet; Fabric |
Description
Perfect for the toughest stains, this fabriccarpet cleaner leaves behind Scotchgard Protector antisoiling agents to protect against future resoiling It restores the look of household fabrics Use the deepfoaming action on blouses, caps, chair cushions, curtains, dresses, pant suits, fabric on sofas, shirts, silk ties, slip covers, suit jackets, table linens, throw pillows and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pan, Drip Asm 1233 (54517)
- PIG PIG Grippy Caution Adhesive-Backed Absorbent Mat 1 roll Yellow 100' L x 32" W (MAT32400-YW)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- SCOTCHGARD Floor Protector, Liquid, 2.5 gal, Jug, PK2 (PS25G)
- SCOTCHGARD Floor Protector, Liquid, 1 gal, Bag, PK2 (PS1G)
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 55 gal., Drum (PC-49-55)
- SLIPDOCTORS SlipDoctors - Maintain Grip 8 oz (S-TR-MAIN8OZ)
- STEARNS PACKAGING Stearns GS Neutral Cleaner Concentrate - 1 oz Packs, 144 Packs/Case - 2384507 (2384507)
- TOUGH GUY Sweeping Compound, Box, 50 lbs, Oil-Based, No Grit, Red (24WJ57)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- Scotchgard Floor Cleaners and Maintainers