Shop All Carpet & Upholstery Cleaning Chemicals
Scotchgard
Extraction Cleaner Concentrate, Honeysuckle, 0.5 gal Bottlle, PK4
Mfr # 7010293203
Zoro # G304417723
product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Honeysuckle
- Form Liquid
- Standards The Carpet and Rug Institute (CRI) Seal of Approval
- Primary Chemical 1,2,3-Propanetricarboxylic Acid; 2-Hydroxy-; Sodium Salt; 1-Propoxy-2-Propanol; Non-Ionic Surfactant (NJTSRN 04499600-6640)
- Application Carpet/Upholstery Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotchgard
- MFR # 7010293203
- Zoro # G304417723
- UPC # 51125859288
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Details
Fragrance | Honeysuckle |
Form | Liquid |
Standards | The Carpet and Rug Institute (CRI) Seal of Approval |
Primary Chemical | 1,2,3-Propanetricarboxylic Acid; 2-Hydroxy-; Sodium Salt; 1-Propoxy-2-Propanol; Non-Ionic Surfactant (NJTSRN 04499600-6640) |
Application | Carpet/Upholstery Cleaner |
Description
Powerful, low foaming cleaner. Use to clean colorfast carpet with portable extraction machines. Ready to use product with neutral pH is safe for cleaning nylon stain resistant carpets.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- GENERAL SUPPLY Center Pull Paper Towels, White (GEN 203)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56764)
- REMCO Vikan High-Low Brush- Medium, White (70475)
- SCOTCHGARD Spot Remover/Upholstery Cleaner, 17oz., 12/CT, WE PK (MMM14003CT)
- SCOTCHGARD Fabric/Upholstery Protector, Odorless 10 oz., PK 6 (MMM4106106CT)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (184223)
- BOARDWALK Industrial Strength Carpet Spotter, 32 oz Bottle, PK12 (090200-12ESSN)
- DIVERSEY Prespray Plus Carpet Cleaner, 1.5 L, PK2 (93515034)
- NAMCO MANUFACTURING Upholstery & Stair Tool, 3 In. (1004)
- CARPET FRESH Carpet Fresh Potpri 14Oz (276147)
- Scotchgard Carpet & Upholstery Cleaning Chemicals