Shop All Double Sided Foam Tapes
Scotch
Wall Mounting Tab, Translucent
Mfr # MMM7225
Zoro # G007201902
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Open-cell Foam
- Tape Width 0.50"
- Tape Length 0.75"
- Tape Color Translucent
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMM7225
- Zoro # G007201902
- UPC # 21200691553
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.50" |
Tape Length | 0.75" |
Width | 0.5" |
Length | 1.1" |
Details
Item | Wall Mounting Tab |
Tape Backing Material | Open-cell Foam |
Tape Color | Translucent |
Material | Synthetic |
Description
Scotch Mounting Tabs are precut foam rectangles with removable adhesive for mounting and securing objects indoors to walls, office cabinets, refrigerators, windows and more Use these doublesided, removable tabs to mount photos, posters, artwork and other lightweight items You can apply them to wood, tile, painted walls, glass and most other wall surfaces that are clean, dry and smooth Tabs also adhere to painted cinder block, varnished wood and blackboards To support up to 14 lb, use six tabs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- 3M Foil Tape, 3/4 In. x 18 Yd., Silver, PK12 (1170-3/4"X18YD)
- LOCTITE Super Glue Gel 2Gm (235495)
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- SCOTCH 2-Sided Mounting Tape, Industrial Strength, 1" x 60", Clear/Red Liner (410P)
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- Scotch Foam Tape