Shop All Electrical Tapes
Scotch
Vinyl Plastic Electrical Tape
Mfr # 6132
Zoro # G407387497
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 0.75"
- Length 22 yd
- Tape Thickness 7 mil
- Tape Backing Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 6132
- Zoro # G407387497
- UPC # 638060080009
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 22 yd |
Details
Color | Black |
Tape Thickness | 7 mil |
Tape Backing Material | Polyvinyl Chloride (PVC) |
Item | 6132 Super 33+ Electrical Tape |
Standards | <p>UL</p> |
Description
Scotch Super 33 vinyl electrical tape offers the highest quality available Longlasting with superior adhesion and handling in a wide range of temperatures and conditions Scotch Super 33 vinyl electrical tape provides flexibility and easy handling for all around performance
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER-GIBSON Gardner-Gibson 5227-1-20 Black Jack White Acrylic Roof Patch; 3.6 qt. (800864)
- BLUE MONSTER Medical Grade Oxygen PTFE Tape, 1/2"W (70850)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube, Bowl, Pack 100 (12299)
- LOCTITE 2 gm Super Glue (1347937)
- SCOTCH Adhesive Tapes (6132-BA-3PK-6)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- SCOTCH 3/4 Grn Electrical Tape (10851-DL-10)
- SCOTCH Vinyl Electrical Tape 3 Pack, 6132-10828/6, 0.75 in x 66 ft in x 0.007 in 19 mm x 20, 1 m x 0.177 mm, 6/case (6132-10828/6)
- SCOTCH 3/4 Red Electrical Tape (10810-DL-2W)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (10810-DL-2W)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Blue Electrical Tape, 10PK (360BLU)
- Scotch Electrical Tapes