Shop All Office Tape
Scotch
Transparent Tape, Clear, 1/2 x 450 in.
Mfr # 144
Zoro # G4072610
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.5"
- Tape Length 37.5 ft
- Includes (1) Dispenser
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 144
- Zoro # G4072610
- UPC # 021200010309
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.5" |
Tape Length | 37.5 ft |
Tape Core Diameter | 1" |
Length | 37.5 ft |
Width | 0.5" |
Size | 0.5" x 37.5 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Includes | (1) Dispenser |
Color | Transparent |
Material | Plastic |
Finish | Gloss |
Grade | General Purpose |
Description
Transparent Tape,Clear,1/2 x 450 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- LEGO FERRARI RACE CAR (76914)
- XEROX 106R03527 Extra High-Yield Toner, 8000 Page-Yield, Magenta (106R03527)
- SCOTCH Book Tape, 1.5 in x 15 yd Per Rolls, PK3 (MMM84515)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- SCOTCH Trans Tape 600-2P34-72, 3/4"x2592", PK12 (600-2P34-72)
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- SCOTCH Dispenser, Tape, 1" Core, Black (C40BK)
- Scotch