Shop All Office Tape
Scotch
Transparent Tape, 3/4x1000in., Clear, PK24
Mfr # 600K24
Zoro # G4072008
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 83.33 ft
- Tape Core Diameter 1"
- Length 83.33 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 600K24
- Zoro # G4072008
- UPC # 051141913346
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Length | 83.33 ft |
Width | 0.75" |
Size | 0.75" x 83.33 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Features | Value Pack—Roll with value! |
Color | Transparent |
Material | Plastic |
Weight | 1.68 lbs |
Finish | Gloss |
Grade | General Purpose |
Description
Transparent Tape,3/4x1000in.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Shoulder Screw (73804419A)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- TOPS BUSINESS FORMS Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (54459)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- SCOTCH Scotch® 811 Magic Tape (Removable), 2.0 Mil, 3/4" x 36 yds., Transparent, 12/Case (T9641811)
- SCOTCH Dispensing Matte Finish Magic Tape, 12PK (MMM105BX)
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- SCOTCH Dispenser, Tape, 1" Core, Black (C40BK)
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- DR SHRINK Dr. Shrink DS-CHAFE3 3 in. x 1000 ft. Anti-Chafe Tape (DS-CHAFE3)
- Scotch