Shop All Office Tape
Scotch
Transparent Tape, 3/4 x 850 in., PK4
Mfr # 4184
Zoro # G4072120
product price: $12.19
/pk 4, $3.05/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 0.75"
- Tape Length 70.83 ft
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 4184
- Zoro # G4072120
- UPC # 051131935488
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 70.83 ft |
Tape Core Diameter | 1 in |
Length | 70.83 ft |
Width | 0.75" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 21.59 m |
Imperial Tape Length | 70 5/6 ft |
Metric Tape Width | 19 mm |
Size | 0.75" x 70.83 ft |
Description
Office Tape, Single-Sided, 3M(TM), 4184, 70 5/6 ft, 3/4 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser Disposable Handheld Dispenser, Tape Core Diameter 1 in, Photo Safe Yes, Tape Properties Wont Yellow With Age, Adhesive Properties Instant Adhesion, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/2 Pk25 (C72499)
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- C-LINE PRODUCTS C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX (82912)
- SCOTCH Magic Tape, 1/2 x 450 in. (104)
- SCOTCH Book Tape, 1.5 in x 15 yd Per Rolls, PK3 (MMM84515)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- Scotch