Shop All Masking Tapes
Scotch
Transparent Tap, No Color, 3PK
Mfr # MMM600723PK
Zoro # G307202173
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Length 72 yd
- Series 600
- Type Invisible Tape
- Tape Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # MMM600723PK
- Zoro # G307202173
- UPC # 51135815847
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 72 yd |
Tape Core Diameter | 3" |
Details
Item | Transparent Tap |
Tape Color | Clear |
Series | 600 |
Type | Invisible Tape |
Description
Scotch Transparent Tape, 1 x 2592 1 Width x 72 yd Length 3 Core Photosafe, Nonyellowing, Transparent, Glossy 3 Pack Clear Scotch Transparent Office Tape is a glossy tape that is crystalclear for a professional appearance Instant adhesion delivers excellent holding power for your most critical taping tasks Clear when applied, it doesn't yellow with aging Tape pulls off the roll smoothly and cuts easily It is ideal for multipurpose sealing, label protection, generalp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE Pro Grade Painter’s Tape, PK 4, 4PK (104956)
- ZORO SELECT Painters Masking Tape, 60 yd.x2 in, Blue (20PJ24)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle (62100)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 12/Case (T93523412PK)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 2" x 60 yds., Tan, 24/Case (T9372380)
- SCOTCH Adhesive Tapes (2020-24EP6)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- Scotch Masking Tapes