Shop All Masking Tapes
Scotch
Transparent Greener Tape, 3/4"x90, PK6
Mfr # 612-6P
Zoro # G9775527
product price: $16.99
/pk 6, $2.83/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.75"
- Length 75 ft
- Color Transparent
- Size 0.75" x 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 612-6P
- Zoro # G9775527
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 0.75" |
Length | 75 ft |
Size | 0.75" x 75 ft |
Details
Material | Plastic |
Item | Transparent Greener Tape,3/4"x90,PK6 |
Color | Transparent |
Weight | 0.52 lbs |
Finish | Gloss |
Description
Transparent Greener Tape,3/4 In.x90,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla 4 in. W X 8 ft. L Clear Waterproof Repair Tape (107261)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- TWP Shake and Shingle Sealant 5 gal (TWP210-5)
- SCOTCH Masking Tape (2050-24AP)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SCOTCH 3M™ 2060 Masking Tape, 6.0 Mil, 1" x 60 yds., Green, 36/Case (T9352060)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 12/Case (T945251712PK)
- INTERTAPE Tape, PG505 Nat 72mmX54.8M IP-IP, PK16 (PG505)
- Scotch Masking Tapes