Shop All Adhesive Transfer Tape
Scotch
Transfer Tape, 1/2 x 36 yd.
Mfr # 92412
Zoro # G4094399
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 0.5"
- Length 36 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 92412
- Zoro # G4094399
- UPC # 021200058653
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Width | 0.5" |
Length | 36 yds |
Details
Item | Transfer Tape,1/2 x 36 yd. |
Color | Clear |
Description
Transfer Tape,1/2 x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- DAP 10.1 Oz White Alex Painters Acrylic Latex Caulk (18065)
- WELDBOND Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail (058951509592)
- DRIPLESS 1/10 Gal Contractor Grade Cradle Hex Rod Caulk Gun (CH200)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- Scotch Adhesive Transfer Tape