Shop All Packing Tapes
Scotch
Tough Grip Moving Packaging Tape with Dispenser, 3" Core, 1.88" x 38.2 yds, Clear, 2PK
Mfr # MMM3500S21RD
Zoro # G203445872
product price: $13.15
/pk 2, $6.58/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 38.2 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMM3500S21RD
- Zoro # G203445872
- UPC # 76308909314
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 38.2 yds |
Tape Core Diameter | 3 in |
Length | 38.2 yds |
Width | 1.88" |
Size | 1.88" x 38.2 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Retroreflective Grade | Medium-Duty |
Includes | (1) Dispenser |
Tape Paper Weight | 0.633 lbs |
Thickness | 3.1 mil |
Features | With Dispenser |
Color | Clear |
Material | Plastic |
Adhesive Material | Hot Melt Synthetic Rubber |
Tensile Strength | 46 lb/in |
Description
Secures up to 80 lbs of weight per box. Stays sealed during rough handling and rough rides in a moving truck. Durable hot melt adhesive stays on, stays strong for tough jobs. Tough grip on all box types, including hard-to-stick boxes made with 100% recycled fibers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Notebook, Chem, Eyeez, Be60Ct (RED43581)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- AZAR DISPLAYS 24 Pocket Wall Mount Business/Gift Card Holder, PK2 (252086)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 36/Case (T901373R)
- SCOTCH Packing Tape Clr 54.6Yd (3650)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- Scotch Packing Tape & Dispensers