Shop All Packing Tapes
Scotch
Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6
Mfr # 3500-6-ESF
Zoro # G4059664
product price: $48.99
/pk 6, $8.17/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3500-6-ESF
- Zoro # G4059664
- UPC # 76308936150
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Length | 54.6 yds |
Width | 1.88" |
Size | 1.88" x 54.6 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Tensile Strength | 46 lb/in |
Thickness | 3.1 mil |
Tape Paper Weight | 2.206 lbs |
Retroreflective Grade | Medium-Duty |
Color | Clear |
Adhesive Material | Hot Melt Synthetic Rubber |
Material | Plastic |
Description
Scotch® Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- ROYAL TONER Toner For Canon 051H 4K VL (51)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 12 PK (82422)
- BUSINESS SOURCE Desk Step Sorter (11876)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- SCOTCH Packaging Tape, 1-7/8"x54.6 Yds., 6 Rolls/PK, CL 6PK (MMM35006)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH Shipping Packaging Tape, PK48 (3750-CS48)
- Scotch Packing Tapes