Shop All Packing Tapes
Scotch
Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3
Mfr # 3500-3-ESF
Zoro # G4057975
product price: $15.15
/pk 3, $5.05/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 38.2 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3500-3-ESF
- Zoro # G4057975
- UPC # 76308930400
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 38.2 yds |
Tape Core Diameter | 3 in |
Width | 1.88" |
Length | 38.2 yds |
Size | 1.88" x 38.2 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Material | Plastic |
Thickness | 3.1 mil |
Color | Clear |
Adhesive Material | Hot Melt Synthetic Rubber |
Tensile Strength | 46 lb/in |
Tape Paper Weight | 0.941 lbs |
Retroreflective Grade | Medium-Duty |
Description
Scotch® Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yds, Clear, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- ZORO SELECT Corrugated Sheets, 22" x 22", Kraft, 5 /Bundle (55VJ96)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Box Sealing Tape 371, Red, 48 mm, PK6 (371)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- SCOTCH Packaging Tape, 1-7/8"x54.6 Yds., 6 Rolls/PK, CL 6PK (MMM35006)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- Scotch Packing Tapes