Thermal Laminating Pouches, 5 mil, 5in. x 7in., 60PK
Mfr # TP590320
Zoro # G011755798
Key Features
- Includes 60 Pouches
- Color Clear
- Material Plastic
- Recommended Grade Adult
- Recommended Age Adult
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP590320
- Zoro # G011755798
- UPC # 194629127245
- Country of Origin China
- Category Laminating Pouches and Film
Details
Includes | 60 Pouches |
Color | Clear |
Material | Plastic |
Recommended Grade | Adult |
Recommended Age | Adult |
Description
Scotch Thermal Laminating Pouches protect items from damage and are for use with thermal laminators. These 5 mil thick pouches are great for a very sturdy and more durable finish. Protects and adds professionalism to business documents. Great for signs, flyers, schedules, certificates, to-do lists, and other frequently used documents. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last in the home, office or classroom. Recommended to use with Scotch Thermal Laminators. 5mil size. 5'' x 7''. Each pack includes 20 pouches. Sold as 3 packs for a total of 60 pouches.
- •Ideal for protecting items from damage and delivers a clear, professional and photo-safe finish
- •Great for children's artwork, signs, flyers, schedules, certificates, and other frequently used documents in the home, office or classroom
- •Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last
- •Recommended to use with ScotchTM Thermal Laminators
- •5" x 7" Thermal Pouches
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 9", Kraft, 25/Bundle (22XK21)
- SCOTCH Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20 (TP3855-20)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK200 (TP3854200)
- SCOTCH Pouch, Laminate, Bus Card, PK25 (LS851G)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- SCOTCH Pouch, Laminate, Letter, PK25 (LS85425G)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- Scotch Laminating Pouches and Film