Shop All Office Tape
Scotch
Tape with Dispenser, 0.75 x 1000 in, PK12
Mfr # 600KC60
Zoro # G4071980
product price: $39.85
/pk 12, $3.32/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 83.33 ft
- Includes (1) Scotch® C60 Desktop Dispenser
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 600KC60
- Zoro # G4071980
- UPC # 021200977176
- Country of Origin China
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 83.33 ft |
Size | 0.75" x 83.33 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Includes | (1) Scotch® C60 Desktop Dispenser |
Material | Plastic |
Color | Transparent |
Features | Value Pack—Includes sleek, wave-design C60 dispenser with attached core and 12 rolls of 0.75" x 1,000" Scotch® Transparent Tape. |
Finish | Gloss |
Weight | 1.937 lbs |
Grade | General Purpose |
Description
Tape with Dispenser,0.75 x 1000 in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A945)
- QUARTET 31-1/2"x24" Plastic Dry Erase Sheet, Gloss (85563)
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 48", Kraft, 5/Bundle (55VJ78)
- SCOTCH Tape, Double Coated, 1"x36 yd (410M1)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK (MMM600K6BD)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- SCOTCH Dispensing Matte Finish Magic Tape, 12PK (MMM105BX)
- 3M Scotch® Transparent Tape, 1" x 72yds, 3" Core, Clear (60012592)
- Scotch