Shop All Packing Tapes
Scotch
Tape, Roll, Transp, 1/2X1296"
Mfr # 600121296
Zoro # G6912932
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.50 in
- Tape Length 36 yd
- Tape Color Clear
- Tape Application Label Protection, Wrapping, Packing, Mending, Multipurpose
- Tape Core Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 600121296
- Zoro # G6912932
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 0.50 in |
Tape Length | 36 yd |
Tape Core Diameter | 1 in |
Details
Item | Tape,Roll,Transp,1/2X1296" |
Tape Color | Clear |
Tape Application | Label Protection, Wrapping, Packing, Mending, Multipurpose |
Type | Invisible Tape |
Features | Photo-safe, Transparent, Non-yellowing, Glossy; Long Lasting, Stain Resistant, Moisture Resistant |
Series | 600 |
Description
Tape,Roll,Transp,1/2X1296 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- SHARPIE Art Pens, Fine Pt, 24/PK, Ast PK (SAN1983967)
- C-LINE PRODUCTS C-Line 62033 Top-Load Sheet Protectors Antimicrobial 3-Hole Punched Letter 100/box (62033)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- SCOTCH Sure Start Easy Unwind Packaging Tape, No Color (MMM145)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- DUCK BRAND EZ Start Carton Sealing Tape- 1.88quot; x 60 yards- 3quot; Core- Clear (DU30671)
- Scotch Packing Tape & Dispensers