Shop All Packing Tapes
Scotch
Tape, Rl, Removeable, 3/4X1296
Mfr # 811341296
Zoro # G6912512
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.75 in
- Tape Length 36 yd
- Tape Application Attaching, Mounting
- Tape Core Diameter 1 in
- Series 811
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 811341296
- Zoro # G6912512
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 0.75 in |
Tape Length | 36 yd |
Tape Core Diameter | 1 in |
Details
Item | Tape,Rl,Removeable,3/4X1296 |
Tape Color | Matte Clear |
Tape Application | Attaching, Mounting |
Series | 811 |
Features | Removable, Photo-safe, Non-yellowing, Writable Surface; Tear Resistant, Split Resistant |
Type | Invisible Tape |
Description
Tape,Rl,Removeable,3/4X1296
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- DYMO AC Adapter for Label Maker (40077)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- SCOTCH Box Sealing Tape 375, Tan, 48 m, PK36 (375)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- Scotch Packing Tape & Dispensers