Shop All Masking Tapes
Scotch
Adhesive Tapes
Mfr # 2020-36EP4
Zoro # G207072081
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Type Masking Tape
- Tape Application Indoor
- Tape Adhesive Strength 20lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2020-36EP4
- Zoro # G207072081
- UPC # 51141318912
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Contractor Grade Masking Tape 2020 |
Tape Color | Tan |
Type | Masking Tape |
Tape Application | Indoor |
Tape Adhesive Strength | 20lb/in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (913)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- SCOTCH Automotive Refinish Masking Tape 233, 06340, 48 mm x 55 m, 24 per case (06340)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- Scotch Masking Tapes