Shop All Masking Tapes
Scotch
Tape, Masking, 2"x60 yd, OfWht
Mfr # 2322
Zoro # G6911462
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2 in
- Tape Length 60 yd
- Tensile Strength 30 lbs/in
- Tape Thickness 6.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2322
- Zoro # G6911462
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Details
Tape Color | Tan |
Tensile Strength | 30 lbs/in |
Item | Tape,Masking,2"x60 yd,OfWht |
Tape Thickness | 6.3 mil |
Series | 232 |
Type | Masking Tape |
Tape Backing Material | Rubber |
Description
Tape,Masking,2 In.x60 yd,OfWht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK24 (FP 097)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 1 Pk (60450007)
- DICOR Dicor 501LSD-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Dove (Bright White) (501LSD-1)
- DAP Alex Plus Ready to Use White Spackling Compound 1 gal (7079818747)
- SCOTCH Masking Tape, Cream (2342)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH FneLneTpe218Green, 4nx60yd5.0m, PK8 (2214)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 3/4" x 60 yds., Tan, 12/Case (T93423212PK)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 72/Case (T953100)
- Scotch Masking & Painter's Tape