Shop All Office Tape
Scotch
Tape, Magic, W/Dspnsr, PK10
Mfr # 810K10C17MB
Zoro # G0063773
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.5 mil
- Tape Width 0.75"
- Tape Length 83.33 ft
- Includes (1) Scotch® Facet Design Desktop Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 810K10C17MB
- Zoro # G0063773
- UPC # 076308871048
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Length | 83.33 ft |
Width | 0.75" |
Size | 0.75" x 83.33 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 2.5 mil |
Includes | (1) Scotch® Facet Design Desktop Dispenser |
Tape Tensile Strength | 15 lb/in |
Color | Clear |
Tensile Strength | 15 lb/in |
Features | Value Pack—Includes designer black "jewel-faceted" tape dispenser and ten 0.75" x 1,000" rolls of Scotch® Magic™ Tape. |
Thickness | 2.5 mil |
Material | Plastic |
Finish | Matte |
Description
Magic(TM) Tape Designer Desktop Dispenser, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- ZORO SELECT 31"x48" Magnetic Steel Whiteboard (1NUP3)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK (BPRR11BK)
- ZORO SELECT Corrugated Sheets, 36" x 48", Kraft, 5 /Bundle (55VK04)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900in., PK10 (81210P)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- SCOTCH Dispenser, Tape, 1" Core, Black (C40BK)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- SCOTCH Tape, Double Coated, 1"x36 yd (410M1)
- SCOTCH Scotch® 811 Magic Tape (Removable), 2.0 Mil, 3/4" x 36 yds., Transparent, 12/Case (T9641811)
- SCOTCH Magic Office Tape, 3" Core, 0.5" x 72 yds, Clear (810-122592)
- Scotch