Shop All Duct Tapes
Scotch
Tape, Foam, 1"x50" Roll
Mfr # 114
Zoro # G6910920
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 4.17 ft
- Material Foam
- Tensile Strength 2 lb
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 114
- Zoro # G6910920
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 4.17 ft |
Tape Core Diameter | 1" |
Details
Material | Foam |
Tensile Strength | 2 lb |
Color | Clear |
Item | Tape,Foam,1"x50" Roll |
Features | Double-sided; Permanent Mounting |
Type | Mounting Tape |
Description
Tape,Foam,1 In.x50 In. Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASER BONDING TECH-BONDIC Bondic 4G Repl Refill (4GC003)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- 3M 8.4 fl. oz.. Gray Concrete Repair (96596)
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- SCOTCH 3M™ 1755 Cotton Friction Tape, 13 Mil, 3/4" x 60', Black, 20/Case (T9641755)
- SCOTCH Tape Duct White 1.88Inx60Yd (3960-WH)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH Tape, Filament, Hp, 1/2"x60 yd (89812)
- T - REX Tape 1.88inx35yd T-Rex Duck (242949)
- Scotch Duct Tapes