Shop All Duct Tapes
Scotch
Tape, Filament, Hp, 1"x60 yd
Mfr # 89811
Zoro # G6910808
original price:
$23.75
5% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yd
- Material Synthetic Rubber
- Tensile Strength 380 lb/in
- Duct Tape Thickness 6.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 89811
- Zoro # G6910808
- UPC # 21200881916
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd |
Tape Core Diameter | 3" |
Details
Material | Synthetic Rubber |
Tensile Strength | 380 lb/in |
Duct Tape Thickness | 6.6 mil |
Color | Clear |
Item | Tape,Filament,Hp,1"x60 yd |
Series | 898 |
Features | Curl Resistant; Moisture Resistant; Abrasion Resistant |
Tape Backing Material | Glass Yarn |
Type | Filament Tape |
Description
Tape,Filament,Hp,1 In.x60 yd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Painters Masking Tape, Blue, 1/8In x 60 Yd (PT14)
- GE White Foam Gaps and Cracks Insulating Sealant 12 oz (2844271)
- GORILLA GLUE GORILLA SUPERGLUE GEL2PK (7820002)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black, 24/Case (T98718B)
- Scotch Duct Tapes