Shop All Duct Tapes
Scotch
Tape, Filament, Hp, 1/2"x60 yd
Mfr # 89812
Zoro # G6910832
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2 in
- Duct Tape Length 60 yd
- Material Synthetic Rubber
- Tensile Strength 380 lbs/in
- Duct Tape Thickness 6.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 89812
- Zoro # G6910832
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Details
Material | Synthetic Rubber |
Tensile Strength | 380 lbs/in |
Duct Tape Thickness | 6.6 mil |
Color | Clear |
Item | Tape,Filament,Hp,1/2"x60 yd |
Tape Backing Material | Glass Yarn |
Features | Moisture Resistant, Curl Resistant, Abrasion Resistant, Stain Resistant |
Series | 898 |
Type | Filament Tape |
Description
Tape,Filament,Hp,1/2 In.x60 yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 2" x 60 yds., Green, 12/Case (T937401)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 5 Yd (5413)
- MASTERSEAL 581 50 Lb. Gray Masonry Waterproofer (MS581GY50)
- NEWBORN Caulk Gun Nozzle System, Yellow/Black, Plastic, Not Applicable (BB-45)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- SCOTCH Duct Tape No Residue (2425HD)
- SCOTCH Tape, Filament, Hp, 3/4"x60 yd (898134)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- REFLECTIX 2x30' Refl Foil Tape (FT210)
- Scotch Duct Tapes