Shop All Duct Tapes
Scotch
Tape, Filament, 1"x60 yd
Mfr # 8931
Zoro # G6910841
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yd
- Tensile Strength 300 lb/in
- Duct Tape Thickness 6 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8931
- Zoro # G6910841
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd |
Tape Core Diameter | 3" |
Details
Tensile Strength | 300 lb/in |
Duct Tape Thickness | 6 mil |
Color | Clear |
Item | Tape,Filament,1"x60 yd |
Series | 893 |
Features | Tear Resistant; Split Resistant; Curl Resistant; Moisture Resistant; Scuff Resistant; Abrasion Resistant |
Tape Backing Material | Glass Yarn |
Type | Filament Tape |
Description
Tape,Filament,1 In.x60 yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Adhesive, 1407 Series, Beige, 1 gal, Pail (1407-1)
- 3M Glue Stick, Scotch-Weld Instant Adhesives Series, Clear, 0.71 oz, Bottle (SF100)
- DEVCON Plastic Steel Adh .84Oz (62345)
- DAP Caulk, 10 oz, Cartridge, Black, Water Base (06102)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Tape, Filament, Hp, 1/2"x60 yd (89812)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH Duct Tape 45Yds Allwthr (2245-A)
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915130012PK)
- Scotch Duct Tapes