Shop All Duct Tapes
Scotch
Tape, Electrical, 1/2"x200ft, Black
Mfr # 194
Zoro # G6910869
original price:
$2.45
6% off
new price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 0.50"
- Duct Tape Length 16.67 ft
- Material Plastic
- Tensile Strength 15 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 194
- Zoro # G6910869
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.50" |
Duct Tape Length | 16.67 ft |
Details
Material | Plastic |
Tensile Strength | 15 lb/in |
Color | Black |
Item | Tape,Electrical,1/2x200',Black |
Features | Abrasion Resistant; Moisture Resistant; Weather Resistant; Oil Resistant; Chemical Resistant |
Tape Backing Material | Vinyl |
Standards | UL |
Includes | Dispenser Included |
Type | Insulating Tape |
Description
Tape,Electrical,1/2x200',Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725LM-25P)
- BAILEY HYDRAULICS Threadlocker High Pressure 50Ml Bottle 44050,165104 (165104)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- NASHUA Duct Tape, 1.89" x 60.1 yd., White (357)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH Tape, Filament, Hp, 1/2"x60 yd (89812)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Red (510)
- Scotch Duct Tapes